
Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000
Mfr # 300471
Zoro # G4212334
product price: $44.29
/pk 1000, $0.04/eaKey Features
Overall Width (In.)
4 in
Overall Depth (In.)
1-1/2 in
Color
Blue/Red/White
Material
Paper
Number of Compartments
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300471
Zoro #
G4212334
UPC #
10072181004716
Country of Origin
United States
Dimensions
Overall Width (In.)
4 in
Overall Depth (In.)
1-1/2 in
Overall Height (In.)
8 in
Details
Color
Blue/Red/White
Material
Paper
Number of Compartments
1
Type
Bag
Item
Food Containers
Description
Keep foodservice fun and fresh with classic-looking, striped popcorn bags. Blue-and-red striping with a fun illustration makes bags an ideal choice for use at fairs and outdoor events. Convenient pinch-bottom bags make an easy quick-service option. Popcorn bags make an economical alternative to cartons and tubs.
- • Classic, carnival look.
- • Brightly colored with a fun pattern.
- • Convenient quick-service option.
- • Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.