
Silverware Bags, 2.25" x 10" x 10", Translucent White, PK2000
Mfr # 300039
Zoro # G4187520
product price: $44.99
/pk 2000, $0.02/eaKey Features
Bag Material
Paper
Color
White
Width
2.25"
Depth
10"
Bag Item
Bags
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300039
Zoro #
G4187520
UPC #
10072181000398
Country of Origin
United States
Dimensions
Width
2.25"
Depth
10"
Height
10"
Details
Bag Material
Paper
Color
White
Bag Item
Bags
Closure
Fold-Over
Application
Silverware
Description
Bagcraft Silverware Bags, 2.25" x 10", White, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.