Shop BAGCRAFT
See all product information
Create Account
ToGo! Foil Insulator Deli/Sandwich Bags, 5.25" x 12", White, PK500 PK
Mfr # BGC 300496
Zoro # G500929365
product price:Â
$
139.99
/pk 500, $0.28/ea
Free Shipping & Returns
Key Features
Bag Material
Foil; Paper
Color
White Unprinted
Width
5.25"
Depth
3.50"
Bag Item
Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGC 300496
- Zoro #
- G500929365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.25"
- Depth
- 3.50"
- Height
- 12"
Details
- Bag Material
- Foil; Paper
- Color
- White Unprinted
- Bag Item
- Bags
- Application
- Foodservice
- Material
- Foil/Paper
- Closure
- Fold-Over
- Bag Closure Type
- Open-Face
- Holds
- POS Hot Sandwiches
Description
Foil and paper material has superior grease and moisture barrier protection. Bag provides excellent heat or cold retention during transport because of foil and paper construction. Cost-effective and space saving alternative to rigid paperboard and plastic containers.