Zoro Homepage

Trash Bags, 4 in x 9 in, White, 1000 PK

  • Mfr # 300314

  • Zoro # G4187800


product price: $71.85
/pk 1000, $0.07/ea

Key Features

Bag Closure Type
Fold-Over
Material
Wax-Coated Paper
Size
4 in x 9 in
Color
White
Bag Product Grouping
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300314
Zoro #
G4187800
UPC #
10072181003146
Country of Origin
United States

Dimensions

Size
4 in x 9 in
Width
4 in
Height
9 in

Details

Bag Closure Type
Fold-Over
Material
Wax-Coated Paper
Color
White
Item
Trash Bags
Bag Product Grouping
Biodegradable
Application
Sanitary Napkin

Description

Bagcraft Nap Sack Sanitary Disposal Bags, 4" x 9", White, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.