Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7800DZV-1.3/16
Zoro #
G7634019
UPC #
7314151097592
Country of Origin
Spain
Dimensions
Drive Size
1/2"
Overall Length
2-1/8"
Size
1-3/16"
Details
Socket Type
Shallow
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Steel
Finish
Chrome plated
Sub-Category
Bahco
Item
Bahco Socket
Description
Shallow Socket,1000V,1-3/16 In.,12 pt,1/2 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.