Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7800DZV-1
Zoro #
G7625725
UPC #
7314150179459
Country of Origin
Spain
Dimensions
Drive Size
1/2"
Overall Length
2"
Size
1"
Details
Socket Type
Shallow
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Steel
Finish
Chrome plated
Sub-Category
Bahco
Item
Bahco Socket
Description
Shallow Socket,1000V,1 In.,12 pt.,1/2 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.