Zoro Homepage

1/2" Drive, 14mm Metric Socket, 12 Points, 1/2" Dr., 1000V, 14mm

  • Mfr # BAH78DMV14

  • Zoro # G7641947


product price: $48.39
/ea

Key Features

Drive Size
1/2"
Finish
Chrome plated
Overall Length
2"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH78DMV14
Zoro #
G7641947
UPC #
7314150121694
Country of Origin
Spain

Dimensions

Drive Size
1/2"
Size
14mm
Overall Length
2"

Details

Item
Bahco Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Dynamic Drive Profile
Material
Chrome Vanadium Steel
Sub-Category
Bahco

Description

Socket,1/2 In. Dr.,1000V,14mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.