Zoro Homepage
This item is Discontinued.
No Product Image Available

1/2" Drive, 22mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 7800DMV-22
  • Zoro # G7642866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800DMV-22
Zoro #
G7642866
UPC #
7314150121779
Country of Origin
Spain

Dimensions

Drive Size
1/2"
Overall Length
2"
Size
22mm

Details

Socket Type
Dynamic Drive Profile
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
Finish
Chrome plated
Sub-Category
Bahco
Item
Bahco Socket

Description

Socket,1/2 In. Dr.,1000V,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.