Zoro Homepage

1/2" Drive 28 Geared Teeth Ratchet, 1000V, 1/2" Dr.

  • Mfr # BAH8150-1/2V

  • Zoro # G7624541


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
28
Overall Length
270mm
Weight
735 g
Handle Material
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8150-1/2V
Zoro #
G7624541
UPC #
7314150121601
Country of Origin
Spain

Dimensions

Drive Size
1/2"
Overall Length
270mm
Square Drive Size
1/2"
Width
50mm

Details

Item
Ratchet,1000V,1/2" Dr.
Number of Geared Teeth
28
Weight
735 g
Handle Material
Insulated
System of Measurement
Metric
Number of Pieces
1
Standards
ISO 3315/1174-2; IEC 60900; VDE certified
Sub-Category
Bahco
Basic Material
Alloy Steel
Reversing
Yes
Features
Material
Insulated Steel, 1000V

Description

Ratchet,1000V,1/2 In. Dr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.