Zoro Homepage
This item is Discontinued.
Bahco 1/2" Drive, 9/16" SAE Socket, 12 Points 7800DZV-9/16

1/2" Drive, 9/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # 7800DZV-9/16
  • Zoro # G7601505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800DZV-9/16
Zoro #
G7601505
UPC #
7314151097462
Country of Origin
Spain

Dimensions

Drive Size
1/2"
Overall Length
2"
Size
9/16"

Details

Socket Type
Shallow
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Steel
Finish
Chrome plated
Item
Bahco Socket
Sub-Category
Bahco

Description

Shallow Socket,1000V,9/16 In.,12pt.,1/2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.