3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 24 TPI, PK100

  • Mfr # BAH24100PBLK

  • Zoro # G7614105


product price:  $163.99
/pk 100, $1.64/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Teeth per Inch
24
Sub-Category
Bahco
Primary Saw Application
Metal
Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH24100PBLK
Zoro #
G7614105
UPC #
-
Country of Origin
Sweden

Dimensions

Length
3.5 in

Details

Item
Carbody Blade
Teeth per Inch
24
Sub-Category
Bahco
Primary Saw Application
Metal
Application
Metal
Material
Bi-Metal

Description

Carbody Blade,3-1/2 In.,24 TPI,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.