Zoro Homepage
This item is Discontinued.
Bahco 4" L x Grit TPI 2 PK 3846-100-G-ST-2P

4" L x Grit TPI 2 PK (Discontinued)

  • Mfr # 3846-100-G-ST-2P
  • Zoro # G7620606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3846-100-G-ST-2P
Zoro #
G7620606
UPC #
-
Country of Origin
Sweden

Dimensions

Length
4"

Details

Teeth per Inch
Grit
Application
Designed for Precision Cutting of Extremely Hard Materials: Glass, Glazed Tiles, Ceramics, Fiberglass, Cast Iron, Clay Pipe, Stone, Bricks, Plaster and Marble

Description

Carbide Grit Recip Blade,4 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.