Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 inch Carpenter's Multi-Purpose Knife with Holster

  • Mfr # BAH2446

  • Zoro # G022589801


product price: $19.95
/ea

Key Features

Includes
Carrying Case
Color
Orange/Black
For Use With
Blade Length
Application
3.93 in
Length
8.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH2446
Zoro #
G022589801
UPC #
-
Country of Origin
Germany

Dimensions

Length
8.85 in

Details

Includes
Carrying Case
Color
Orange/Black
For Use With
Blade Length
Item
Knife
Application
3.93 in
Material
Stainless Steel

Description

Multi purpose knife with high quality steel and bi-component handle Polished stainless steel blade Two component handle for comfortable grip Knife comes in plastic case with belt clip Ideal for fishermen, hunters and for working in the garden

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.