Zoro Homepage

9 inch Torpedo Level

  • Mfr # BAH426TOR9

  • Zoro # G422589739


product price: $33.89
/ea

Key Features

Color
Orange
Length
9.05 in
Material
aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH426TOR9
Zoro #
G422589739
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.05 in

Details

Color
Orange
Material
aluminium
Item
Level

Description

Solid aircraft grade aluminum 3 vials: plumb, horizontal and 45 degree V Groove base for use on pipes Rare earth magnets on base Accurate to 0.5 mm/m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.