This item is Discontinued.

Bahco 9" L x 10 TPI Metal Cutting Bi-metal 3840-228-10-HST-5P

9" L x 10 TPI Metal Cutting Bi-metal (Discontinued)

  • Mfr # 3840-228-10-HST-5P
  • Zoro # G7614078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3840-228-10-HST-5P
Zoro #
G7614078
UPC #
-
Country of Origin
Sweden

Dimensions

Length
9"

Details

Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-metal
Item
Recip Blade,HD,Bimetal,9",10 TPI,PK5
Sub-Category
Bahco
Application
Designed for Extreme Metal Cutting

Description

Recip Blade,HD,Bimetal,9 In.,10 TPI,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.