This item is Discontinued.

Bahco 9" L x 10 TPI Metal Cutting Bi-metal 3840-228-10-ST-10P

9" L x 10 TPI Metal Cutting Bi-metal (Discontinued)

  • Mfr # 3840-228-10-ST-10P
  • Zoro # G7612906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3840-228-10-ST-10P
Zoro #
G7612906
UPC #
-
Country of Origin
Sweden

Dimensions

Length
9"

Details

Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-metal
Item
Recip Blade,Bimetal,9",10 TPI,PK10
Sub-Category
Bahco
Application
For Straight and Quick Cutting of Metal, Plastic, Laminates and Wood With Nails

Description

Recip Blade,Bimetal,9 In.,10 TPI,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.