Shop BAHCO
See all product information
Create Account
Adj. Wrench, 8", 1-1/8" Cap., Black
- Mfr # BAH9071RUS
- Zoro # G0907000
product price:Â
$
29.99
/ea
Key Features
Overall Length
8 in
Material
Alloy Steel
Finish
Black Oxide
Features
Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
Jaw Capacity
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAH9071RUS
- Zoro #
- G0907000
- UPC #
- 7314155100106
- Country of Origin
- Spain
- Item
- Adjustable Wrench
- Material
- Alloy Steel
- Finish
- Black Oxide
- Features
- Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Jaw Capacity
- 1 1/8 in
- Nonsparking
- No
- Standards
- ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
- Tether Style
- Tether Ready
- Grip Style
- Ergonomic
- End Style
- Hang Hole
- Insulated
- Uninsulated
Dimensions
- Overall Length
- 8 in
Description
Alloy Steel, Black Oxide, 8 in, Jaw Capacity 1 1/8 in, Nonsparking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.