Zoro Homepage

Bahco Adj. Wrench, 12", 1-3/8" Cap., Chrome

  • Mfr # BAH8073RCUS

  • Zoro # G0906757


product price: $44.79
/ea

Key Features

Overall Length
12 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
1 3/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8073RCUS
Zoro #
G0906757
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
12 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
1 3/8 in
Nonsparking
No
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
Tether Style
Tether Ready
Grip Style
Plain
Insulated
Uninsulated
End Style
Hang Hole

Description

The Bahco 12" Adjustable Wrench is the perfect tool for any job. The slim head with tapered jaws offers great control and grip, while the alloy steel construction ensures durability. Featuring a jaw capacity of 1 3/8 in., this adjustable wrench will accommodate both big and small fasteners. With an overall length of 12 in., it is lightweight enough to easily handle but sturdy enough to get the job done. The alloy steel construction makes it highly durable, resisting corrosion so you can rely on it time after time. This adjustable wrench has a plain jaw style, making it easy to work with in tight spaces or when space is limited. When you need an adjustable wrench that gets the job done right, look no further than the Bahco 12" Adjustable Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.