Zoro Homepage

Bahco Adj. Wrench, 15", 1-11/16" Cap., Chrome

  • Mfr # BAH8074RCUS

  • Zoro # G0906766


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Finish
Chrome
Material
Alloy Steel
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8074RCUS
Zoro #
G0906766
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
15 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
1 11/16 in
Nonsparking
No
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
Tether Style
Tether Ready
Grip Style
Plain
End Style
Hang Hole
Insulated
Uninsulated

Description

Alloy Steel, Chrome, 15 in, Jaw Capacity 1 11/16 in, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.