Zoro Homepage

Bahco Adj. Wrench, 6", 15/16" Cap., Chrome

  • Mfr # BAH8070RCUS

  • Zoro # G0906748


product price: $24.19
/ea

Key Features

Overall Length
6 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
15/16 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8070RCUS
Zoro #
G0906748
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
6 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
15/16 in
Nonsparking
No
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
Tether Style
Tether Ready
Grip Style
Plain
End Style
Hang Hole
Insulated
Uninsulated

Description

If you are looking for a tool that will give you a firm grip, this Bahco Adjustable Wrench is the one to get. The slim head of the wrench has tapered jaws that provide a firm grip on nuts and bolts. This 6" adjustable wrench is made of alloy steel with a chrome finish. With an overall length of 6 in., it has a jaw capacity of 15/16 in. It also features anti-corrosion treatment so it can be used on surfaces where corrosion is likely to occur. Get your hands on this Bahco Adjustable Wrench today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.