Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black

  • Mfr # BAH9072RPUS

  • Zoro # G4143697


product price: $40.95
/ea

Key Features

Overall Length
10 in
Finish
Black Oxide
Material
Steel
Features
Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
Jaw Capacity
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH9072RPUS
Zoro #
G4143697
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
10 in

Details

Item
Adjustable/Pipe Wrench
Finish
Black Oxide
Material
Steel
Features
Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
Jaw Capacity
1 1/4 in
Nonsparking
No
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
Tether Style
Tether Ready
Grip Style
Ergonomic
End Style
Hang Hole
Insulated
Uninsulated

Description

Adjustable/Pipe Wrench, Steel, Black Oxide, Overall Length 10 in, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.