Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Black
Mfr # BAH9073RPUS
Zoro # G4143688
product price: $57.99
/eaKey Features
Overall Length
12 in
Material
Steel
Features
Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
Jaw Capacity
1 3/8 in
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAH9073RPUS
Zoro #
G4143688
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
12 in
Details
Item
Adjustable/Pipe Wrench
Finish
Black Oxide
Material
Steel
Features
Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
Jaw Capacity
1 3/8 in
Nonsparking
No
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
Tether Style
Tether Ready
Grip Style
Ergonomic
Insulated
Uninsulated
End Style
Hang Hole
Description
Adjustable/Pipe Wrench, Steel, Black Oxide, Overall Length 12 in, Tether Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.