Zoro Homepage

Bahco Adjustable Wrench, Black, 12"

  • Mfr # 8073 R US

  • Zoro # G7632558


product price: $46.59
/ea

Key Features

Overall Length
12"
Finish
Black Phosphate
Material
Steel
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8073 R US
Zoro #
G7632558
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
12"

Details

Item
Adjustable Wrench,Black,12"
Finish
Black Phosphate
Material
Steel
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
5/16"

Description

Adjustable Wrench,Black,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.