Zoro Homepage

Bahco Ergo Chisel, 1-1/2", 38mm

  • Mfr # 434-38

  • Zoro # G7613046


product price: $41.59
/ea

Key Features

Length
10-3/4
Material
Steel w/Plastic Ergo Handle
Sub-Category
Bahco
Color
Silver;Black;Orange
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-38
Zoro #
G7613046
UPC #
-
Country of Origin
Spain

Dimensions

Length
10-3/4
Width
1-1/2"

Details

Item
Ergo Chisel 1-1/2" (38MM)
Material
Steel w/Plastic Ergo Handle
Sub-Category
Bahco
Color
Silver;Black;Orange

Description

Ergo Chisel,1-1/2 In.,38mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.