Zoro Homepage
This item is Discontinued.
No Product Image Available

Bahco Long Nose Plier Hand Tools Wt 1 Lbs (Discontinued)

  • Mfr # BAH2430G-160
  • Zoro # G0123381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH2430G-160
Zoro #
G0123381
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
6-1/4"

Details

Features
Unique On-off Return Spring: Turn On to Reduce Hand Fatigue, off to Store In Tool Belt or Pocket
Material
Steel
Number of Pieces
5
Handle Type
Comfortable Ergonomic
Item
Long Nose Plier Hand Tools Wt 1 Lbs
Sub-Category
Bahco

Description

Long Nose Plier Hand Tools Wt 1 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.