Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8"
Mfr # 9071 RPC US
Zoro # G7611007
product price: $42.29
/eaKey Features
Overall Length
8"
Finish
Chrome
Features
Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Slim Head With Tapered Jaws
Jaw Capacity
1-1/16"
Grip Style
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9071 RPC US
Zoro #
G7611007
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
8"
Details
Item
Pipe Wrench,Ergo,Chrome,Adjustable,8"
Finish
Chrome
Features
Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Slim Head With Tapered Jaws
Jaw Capacity
1-1/16"
Grip Style
Ergonomic
Description
Pipe Wrench,Ergo,Chrome,Adjustable,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.