Zoro Homepage

Bahco Professional Cut Handsaw, 12" Compass

  • Mfr # PC-12-COM

  • Zoro # G7641910


product price: $24.89
/ea

Key Features

Length
12"
Sub-Category
Bahco
Material
Steel W/plastic Handle
Color
Silver/Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-12-COM
Zoro #
G7641910
UPC #
-
Country of Origin
Sweden

Dimensions

Length
12"

Details

Item
Profcut Handsaw 12" Compass
Sub-Category
Bahco
Material
Steel W/plastic Handle
Color
Silver/Orange/Black

Description

Professional Cut Handsaw,12 In. Compass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.