Zoro Homepage
This item is Discontinued.
Bahco Bahco Ratchet Bit Screwdriver Hex Hex 808050L

Bahco Ratchet Bit Screwdriver Hex Hex (Discontinued)

  • Mfr # 808050L
  • Zoro # G7601225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808050L
Zoro #
G7601225
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"
Drive Size
1/4"

Details

Item
Bahco Ratchet Bit Screwdriver
Tip Style Group
Hex
Handle Material
3-Component
Includes
(1) Magnetic Ratchet; (2) Slotted Bits; (2) Phillips: PH1, PH2; (2) Pozidriv: PZ1, PZ2
SAE or Metric
SAE
Shank Shape
Hex
Sub-Category
Bahco
Number of Pieces
7
Finish
Textured
Features
Easily Reversed No Repositioning of the Hand Needed; Bit Storage Easy Push Button Release; High Friction Surface Provides Comfort and Increased Torque; Knurled Blade for Fast Spinning of the Fastener; Easy Bit Storage in Handle; Pistol Handle Swivels and Locks at 30 Degrees Position for Application of Higher Torque When Necessary; Standard Length with LED Light
Handle Type
Comfort Grip

Description

Bahco Ratchet Bit Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.