Zoro Homepage

Bahco Round Chain Saw File, 8-13/64" D

  • Mfr # 168-8-5.2-6

  • Zoro # G7632801


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Sub-Category
Bahco
Material
Steel
Length
8"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168-8-5.2-6
Zoro #
G7632801
UPC #
-
Country of Origin
Portugal

Dimensions

Length
8"

Details

Item
Round Chain Saw File, 8", 13/64" Diameter
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Round Chain Saw File,8-13/64 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.