Zoro Homepage
This item is Discontinued.
Bahco Bahco Side Angle Cutting Pliers, 7" 21HDG-180A

Bahco Side Angle Cutting Pliers, 7" (Discontinued)

  • Mfr # 21HDG-180A
  • Zoro # G7632110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21HDG-180A
Zoro #
G7632110
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
180mm
Jaw Length
19.8mm
Jaw Width
25mm

Details

Sub-Category
Bahco
Handle Type
2-Component
Finish
Black Finish
Item
Side Angle Cutting Pliers,7"
Material
High Performance Alloy Steel
Features
Heavy-Duty Cutting Edge; Greater Leverage and Increased Cutting Capacity; Anti Corrosion Treated

Description

Side Angle Cutting Pliers,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.