Zoro Homepage
This item is Discontinued.
Bahco Bahco Snipe Nose Pliers, Bent, 200mm 2427V-200

Bahco Snipe Nose Pliers, Bent, 200mm (Discontinued)

  • Mfr # 2427V-200
  • Zoro # G7609835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2427V-200
Zoro #
G7609835
UPC #
7314150126903
Country of Origin
Spain

Dimensions

Overall Length
8"

Details

Features
3 Layer Coating Insulation With Different Colors Plus a 4th One In Black to Further Protect Handle Edges. Red: Safety. orange: Danger. Yellow: High Danger; Tips Angled At 60 Degrees; Cutting Capacity From 1.0 Mm Soft Wire to 1.6 Mm Hard Wire; Chrome Plated Finish
Number of Pieces
1
Insulated / Uninsulated
Insulated
Handle Type
Chrome Plated
Handle Color
Red/Orange/Yellow/Black
Item
Snipe Nose Pliers,Bent,200mm

Description

Snipe Nose Pliers,Bent,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.