Zoro Homepage

Bahco Superior Compass Saw with XT Toothing

  • Mfr # 3150-12-XT9-HP

  • Zoro # G7613761


product price: $22.99
/ea

Key Features

Length
12"
Sub-Category
Bahco
Color
Orange/Black
Material
Steel W/Ergo Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-12-XT9-HP
Zoro #
G7613761
UPC #
-
Country of Origin
Sweden

Dimensions

Length
12"

Details

Item
Compass Saw Superior
Sub-Category
Bahco
Color
Orange/Black
Material
Steel W/Ergo Handle

Description

Superior Compass Saw with XT Toothing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.