Bahco Wide Mouth Adjustable Wrench, 6"
Mfr # BAH9029RUS
Zoro # G7624569
product price: $30.39
/eaKey Features
Overall Length
6"
Finish
Black Phosphate
Features
Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw
Jaw Capacity
1-1/4"
Material
thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAH9029RUS
Zoro #
G7624569
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
6"
Details
Item
Wide Mouth Adjustable Wrench,6"
Finish
Black Phosphate
Features
Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw
Jaw Capacity
1-1/4"
Material
thermoplastic
Description
Wide Mouth Adjustable Wrench,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.