Zoro Homepage
This item is Discontinued.
No Product Image Available

Bahco Wrench, Open End, 1000V, 15/16" (Discontinued)

  • Mfr # 6ZV-15/16
  • Zoro # G7633020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZV-15/16
Zoro #
G7633020
UPC #
7314150179176
Country of Origin
Spain

Dimensions

Overall Length
8-1/4"
Size
15/16"

Details

Features
Finish
Insulated
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Item
Wrench,Open End,1000V,15/16"
Sub-Category
Bahco

Description

Wrench,Open End,1000V,15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.