Zoro Homepage

Bahco Wrench, Open End, 1000V, 8mm

  • Mfr # BAH6MV-8

  • Zoro # G7609178


product price: $55.59
/ea

Key Features

Finish
Insulated
Overall Length
92mm
Head Size
8mm
Features
For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH6MV-8
Zoro #
G7609178
UPC #
7314150120857
Country of Origin
Spain

Dimensions

Overall Length
92mm
Head Size
8mm

Details

Finish
Insulated
Features
For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
Measurement Type
Metric

Description

Wrench,Open End,1000V,8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.