Zoro Homepage

Bahco Wrench, Open End, 1000V, 9mm

  • Mfr # 6MV-9

  • Zoro # G7630598


product price: $57.89
/ea

Key Features

Finish
Insulated
Overall Length
98mm
Head Size
9mm
Features
For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MV-9
Zoro #
G7630598
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
98mm
Head Size
9mm

Details

Finish
Insulated
Features
For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
Measurement Type
Metric

Description

Wrench,Open End,1000V,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.