Shop BAHCO
See all product information
Create Account
Black X-Wide Adjustable Wrench, Ergo, 12"
- Mfr # BAH9035RUS
- Zoro # G7643100
product price:Â
$
86.75
/ea
Key Features
Overall Length
12 in
Finish
Black Phosphate
Features
Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw
Jaw Capacity
2-3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH9035RUS
- Zoro #
- G7643100
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Overall Length
- 12 in
Details
- Item
- Black X-Wide Adjustable Wrench,Ergo,12"
- Finish
- Black Phosphate
- Features
- Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw
- Jaw Capacity
- 2-3/16"
Description
Black X-Wide Adjustable Wrench,Ergo,12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.