Shop BAHCO
See all product information
Create Account
Bowsaw Blade, 14" Dry Ergo
- Mfr # BAH333-5
- Zoro # G7604576
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Length
14"
Sub-Category
Bahco
Material
Hardened and tempered steel
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH333-5
- Zoro #
- G7604576
- UPC #
- 7311518005849
- Country of Origin
- Germany
Dimensions
- Length
- 14"
Details
- Item
- Bowsaw Blade, 14", Drive Wood
- Sub-Category
- Bahco
- Material
- Hardened and tempered steel
- Color
- Gold
Description
Bowsaw Blade,14 In. Dry Ergo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.