Shop BAHCO
See all product information
Create Account
Bowsaw Blade, 30", Green, Ergo
- Mfr # BAH23-30
- Zoro # G7602309
product price:Â
$
11.49
/ea
Key Features
Length
30"
Sub-Category
Bahco
Material
Hardened and tempered steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAH23-30
- Zoro #
- G7602309
- UPC #
- -
- Country of Origin
- Portugal
- Item
- Bowsaw Blade, 30", Green Wood
- Sub-Category
- Bahco
- Material
- Hardened and tempered steel
Description
Bowsaw Blade,30 In.,Green,Ergo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.