Shop BAHCO
See all product information
Create Account
Double Edged Blade, 2"
- Mfr # BAH442
- Zoro # G7646357
product price:Â
$
10.99
/ea
Key Features
Material
Steel
Length
50mm
Sub-Category
Bahco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH442
- Zoro #
- G7646357
- UPC #
- 419190000026
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 50mm
Details
- Item
- Double Edged Blade,2"
- Material
- Steel
- Sub-Category
- Bahco
Description
Double Edged Blade,2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.