Zoro Homepage

Fixed Torque Screw Driver - 1.4 nm

  • Mfr # BAHBE6990I9

  • Zoro # G522589783


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Width
1.25 in
Overall Length
7.07 in
Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE6990I9
Zoro #
G522589783
UPC #
7314150000000
Country of Origin
Sweden

Dimensions

Width
1.25 in
Overall Length
7.07 in

Details

Color
Black/Orange
Item
Torque Screwdriver

Description

Torque screwdriver developed according to the scientific ERGOTM process Over-torque limiting clutch Designed for correct tightening of precision fasteners, for example in CNC machines, at 0.6, 0.9, 1.2, 1.4, 2.0, 3.0 N·m torque values Torque measurement clockwise only. It can be used to loosen fasteners without affecting the internal mechanism Accuracy +-10% CW Clicking system triggers a tactile and audible signal 1/4" hex shank chrome plated and entirely hardened blades with black finish Torx and Torx Plus tips for higher dimensional accuracy Replaceable blades available Supplied in an adjustable semi-transparent square tube Made in Sweden

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.