
Insulated Phillips Screw Driver, 4 pt, 14" #0 Hex
Mfr # BE-8640S
Zoro # G7630756
product price: $28.89
/eaKey Features
Tip Style
Phillips
Overall Length
14-1/4"
Finish
black oxide
Handle Material
Ergonomic 3-Component
Sub-Category
Bahco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE-8640S
Zoro #
G7630756
UPC #
-
Country of Origin
Spain
Dimensions
Tip Size
#0
Shank Length
8"
Overall Length
14-1/4"
Details
Item
Insulated Phillips Screw Driver,4 pt,14"
Tip Style
Phillips
Finish
black oxide
Handle Material
Ergonomic 3-Component
Sub-Category
Bahco
Tip Style Group
Phillips
SAE or Metric
SAE
Number of Pieces
1
Shank Shape
Hex
Shank Material
Alloy steel
Features
Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location; Blades are Equipped with Bolster for Use with Wrench When Extra Torque is Required
Description
Insulated Phillips Screw Driver,4 pt,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.