Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver, #1 Phillips, 8" L Phillips #1

  • Mfr # BAHBE8610STH

  • Zoro # G7623099


product price: $38.15
/ea

Key Features

Tip Style
Phillips
Overall Length
8"
Finish
black oxide
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE8610STH
Zoro #
G7623099
UPC #
662459960252
Country of Origin
Spain

Dimensions

Tip Size
#1
Shank Length
3-5/32"
Overall Length
8"

Details

Item
Insulated Screwdriver,#1 Phillips,8" L
Tip Style
Phillips
Finish
black oxide
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
Features
Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location
Number of Pieces
1
Sub-Category
Bahco
Tip Style Group
Phillips
Shank Material
Alloy steel

Description

Insulated Screwdriver,#1 Phillips,8 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.