Zoro Homepage

Insulated Screwdriver 3.0mm 100mm

  • Mfr # BAHBE-8220S

  • Zoro # G3540927


product price: $8.79
/ea

Key Features

Tip Style
Slotted
Number of Pieces
1
Sub-Category
Bahco
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE-8220S
Zoro #
G3540927
UPC #
-
Country of Origin
Spain

Dimensions

Tip Size
3.0mm
Shank Length
100mm

Details

Item
Insulated Screwdriver
Tip Style
Slotted
Number of Pieces
1
Sub-Category
Bahco
SAE or Metric
Metric

Description

Insulated Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.