Insulated Screwdriver, 7/32" Slot, 8-3/4"L Slotted 7/32"

  • Mfr # BAHBE8050STH

  • Zoro # G7625305


product price: $44.95
/ea

Key Features

Tip Style
Slotted
Overall Length
8-3/4"
Finish
Black Oxide; Chrome Plated
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE8050STH
Zoro #
G7625305
UPC #
662459959836
Country of Origin
Spain

Dimensions

Tip Size
7/32"
Shank Length
4"
Overall Length
8-3/4"

Details

Item
Insulated Screwdriver,7/32" Slot,8-3/4"L
Tip Style
Slotted
Finish
Black Oxide; Chrome Plated
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
Number of Pieces
1
Features
Comfort and Maximum Grip Even with Oily Hands; For Use with Optional WTHUNIRET1 Retractable Lanyard
Tip Style Group
Slotted
Sub-Category
Bahco
Shank Material
Alloy steel

Description

Insulated Screwdriver,7/32 In. Slot,8-3/4 In.L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.