Shop BAHCO
See all product information
Create Account
Junior Hacksaw, Wire Handle, 6"
- Mfr # BAH218
- Zoro # G7612459
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Length
6"
Sub-Category
Bahco
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH218
- Zoro #
- G7612459
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 6"
Details
- Item
- Junior Hacksaw, Wire Handle, 6
- Sub-Category
- Bahco
- Material
- Aluminum
Description
Junior Hacksaw,Wire Handle,6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.