Shop BAHCO
See all product information
Create Account
Miniature Bolt Cutter, 8"
- Mfr # BAH1520G
- Zoro # G7628726
product price:Â
$
59.89
/ea
Key Features
Overall Length
8 1/4 in
Features
Comfortable Two-Component Handle Giving Excellent Grip, Forged Steel With Cutting Edges Capable of Cutting Piano, Hard and Soft Wire, Power Cutter With Precision Cutting Edges
Sub-Category
Bahco
Blade Finish
Phosphatized
Grip Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH1520G
- Zoro #
- G7628726
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Overall Length
- 8 1/4 in
Details
- Item
- Miniature Bolt Cutter,8"
- Features
- Comfortable Two-Component Handle Giving Excellent Grip, Forged Steel With Cutting Edges Capable of Cutting Piano, Hard and Soft Wire, Power Cutter With Precision Cutting Edges
- Sub-Category
- Bahco
- Blade Finish
- Phosphatized
- Grip Material
- Polypropylene
Description
Miniature Bolt Cutter,8 In., Blade Finish Phosphatized, Features Comfortable Two-Component Handle Giving Excellent Grip, Forged Steel With Cutting Edges Capable of Cutting Piano, Hard and Soft Wire, Power Cutter With Precision Cutting Edges, Grip Material Polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.