Zoro Homepage
This item is Discontinued.
Bahco Precision Screw Driver Set, 6 pcs., 706-2 Set 706-2

Precision Screw Driver Set, 6 pcs., 706-2 Set (Discontinued)

  • Mfr # 706-2
  • Zoro # G7602406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-2
Zoro #
G7602406
UPC #
-
Country of Origin
Spain

Dimensions

Tip Size
#00, #0; 1.0mm, 1.2mm, 1.5mm, 1.8mm
Shank Length
Set
Overall Length
Set

Details

Item
Precision Screw Driver Set,6 pcs.,706-2
Handle Material
Ergonomic 3-Component
Includes
(2) Phillips Screwdrivers: #00, #0; (4) Slotted Screwdrivers: 1.0mm, 1.2mm, 1.5mm, 1.8mm
SAE or Metric
SAE, Metric
Sub-Category
Bahco
Number of Pieces
6
Tip Style
Phillips; Slotted
Finish
black oxide
Features
Comfort and Maximum Grip Even with Oily Hands; Chrome Blades Prevent Corrosion and can be Easily Cleaned; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location

Description

Precision Screw Driver Set,6 pcs.,706-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.