Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-3
Zoro #
G7609211
UPC #
7314153018069
Country of Origin
Spain
Dimensions
Tip Size
#2, #2.5; 1.0mm, 1.2mm, 1.5mm, 1.8mm
Shank Length
Set
Overall Length
Set
Details
Item
Precision Screw Driver Set,6 pcs.,706-3
Handle Material
Ergonomic 3-Component
Includes
(2) Pozidriv(R) Screwdrivers: #2, #2.5; (4) Slotted Screwdrivers: 1.0mm, 1.2mm, 1.5mm, 1.8mm
Tip Style
Pozidriv(R), Slotted
SAE or Metric
SAE, Metric
Sub-Category
Bahco
Finish
black oxide
Features
Comfort and Maximum Grip Even with Oily Hands; Chrome Blades Prevent Corrosion and can be Easily Cleaned; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location
Number of Pieces
6
Description
Precision Screw Driver Set,6 pcs.,706-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.