Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Clamp Superior 12in 650lb with Power Lever

  • Mfr # BAHQCS-300

  • Zoro # G822589636


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Load Capacity (Lb.)
176 lbs
Color
Orange/Black
Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHQCS-300
Zoro #
G822589636
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.55 in

Details

Load Capacity (Lb.)
176 lbs
Color
Orange/Black
Item
Clamp

Description

The Superior range is made for very demanding work where high force tension, strength and durability are needed The power lever and the glass fiber enforced polyamide body of this clamp is perfect to use in rough environments, and will give you extra tough clamping Fiber glass enforced nylon body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.